Bulkhead Tank Fitting, 3/4", PVC/FPM, Socket x Socket

  • Mfr # BFA1007SFS

  • Zoro # G1029822


product price:  $33.39
/ea

Key Features

Body Material
PVC
Pipe Size
3/4 in
Connection Type
Socket x Socket
Required Hole Size
1-5/8"
Gasket Material
FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA1007SFS
Zoro #
G1029822
UPC #
610377089371
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Required Hole Size
1-5/8"
Length
3 57/64 in
Max. Wall Thickness
2.08 in
Pipe Size (Fittings)
3/4"
Overall Length
3-57/64"
Pipe Size - Pipe Fitting
3/4"
Maximum Wall Thickness
2 5/64 in
Outside Connection Size
3/4 in
Inside Connection Size
3/4 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
Socket x Socket
Gasket Material
FPM
Max. Pressure
150 psi
Color
Gray
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Material
PVC
Basic Pipe Fitting Shape
Adapter
Temp. Range
40 Degrees to 140 Degrees F
Pipe Fitting Connection Type
Socket x Socket
Fitting Connection Type
Socket x Socket
Specific Fitting Shape
Adapter
Minimum Operating Temperature
40 Degrees F
Mount Type
Through-Wall
For Tank Shape
Curved, Flat
Inside Connection Gender
Female
Inside Connection Type
Socket
Outside Connection Gender
Female
Outside Connection Type
Socket
Fitting Material
PVC
Standards
NSF/ANSI 372, NSF/ANSI 61
Number of Bolt Holes
0
Maximum Operating Pressure
150 psi @ 70 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.