Drivers Gloves, Pigskin Leather, Keystone Thumb, Gray, M 1 PR

  • Mfr # 70-361/M

  • Zoro # G103445774


product price:  $11.19
/pr

Key Features

Glove Size
M
Color
Gray
Material
Pigskin Leather
Thumb Style
Keystone
Weight
0.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-361/M
Zoro #
G103445774
UPC #
616314008801
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Drivers Gloves
Color
Gray
Material
Pigskin Leather
Thumb Style
Keystone
Weight
0.2 lbs
Glove Style
Driver
Leather Grade
Economy

Description

Ideal for construction, machine operation, utility work and many other general applications. Top-grain pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening. They feature slip-on styling to provide good fit and comfort. The keystone thumb is ergonomic, reduces hand fatigue and offers superior dexterity and durability. Elastic closure sewn inside glove for safety and comfort.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.