Pressure Gauge, 3 to 15 psi, 3 1/2 in Dial, 1/4 in MNPT, Center Back Location

  • Mfr # 351495A02B3-15#

  • Zoro # G103530159


product price:  $72.85
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
MNPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351495A02B3-15#
Zoro #
G103530159
UPC #
759426273450
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
MNPT
Application
Air Compressors Filters, Burners and Leak Detectors, Gas Measurement, Specialized OEM Equipment, Vacuum Ovens, Vacuum Pumps
Gauge Case Material
Polysulfone
Series
1495
Lens Material
Polycarbonate
Primary Pressure Range
3 to 15
Primary Scale Units
psi
Case Color
Black
Process Connection
1/4 in MNPT
Pressure Range
3 to 15 psi
Case Material
Polysulfone
Socket Material
Brass
Sensor Material
Beryllium Copper
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Pressure Measurement - Minimum
3 psi

Description

Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Polysulfone, Process Connection Type MNPT, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 3 to 15, Socket Material Brass, Sensor Material Beryllium Copper, Series 1495, Application Air Compressors Filters, Burners and Leak Detectors, Gas Measurement, Specialized OEM Equipment, Vacuum Ovens, Vacuum Pumps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.