1-1/2" MNPT SS Square Head Plug

  • Mfr # 4307002164

  • Zoro # G1036716


product price:  $23.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307002164
Zoro #
G1036716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
1-29/32"
Nominal Pipe Size
1 1/2 in
Overall Length
1 3/8 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Square Head Plug
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Fittings Sub-Category
Plugs
Max. Steam Pressure
2810 psi @ 350 Degrees F
Plug Construction
Solid
Material Grade
316L
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
160
Class
Class 3000
Includes Seal
No
Plug Drive Style
1 1/2 in Square

Description

The ZORO SELECT 4307002164 is a stainless steel square head plug constructed from 316L stainless steel, rated for service up to 3000 psi at 100°F. Its MNPT threaded connection conforms to ASME B1.20.1 standards and is intended for industrial or plumbing use; corrosion resistance provided by 316L stainless steel; Class 3000 pressure rating. The plug’s overall length is 1 3/8 inches, with an outside diameter of approximately 1-29/32 inches, fitting nominal pipe sizes of 1 1/2 inches.

Key Features:

  • Material: 316L Stainless Steel for corrosion resistance and durability
  • Pressure Rating: Class 3000, handling up to 3000 psi at 100°F
  • Connection Type: MNPT threaded connection conforming to ASME B1.20.1
  • Fitting Shape: Square Head Plug; constructed from 316L stainless steel
  • Drive Style: 1-1/2 inch square head for wrenching
  • Standards: ASME B16.11, ASTM A182

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.