Cap Cap, 1-1/2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0318900685

  • Zoro # G1037355


product price:  $9.69
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0318900685
Zoro #
G1037355
UPC #
690291348051
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Cap
Standards
UL: FM Approved: ASME B16.3
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 350 Degrees F
Max. Pressure
300 psi@150 Degrees F
Plug Construction
Solid
Max. Steam Pressure
150 psi @ 350 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Cap, 1 1/2 in Nominal Pipe Size, Malleable Iron, None, A197, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.