1-1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNH2

  • Zoro # G1039333


product price:  $6.49
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4WNH2
Zoro #
G1039333
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
1-1/2"
Inside Dia.
1 5/8 in
Wall Thickness
0.125 in
Pipe Size
1-1/2"
Outside Dia.
1 7/8 in
Overall Length
2 in
Outside Diameter
1 7/8 in
Inside Diameter
1 5/8 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Connection Type
MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
1179 psi
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
304 Stainless Steel
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Material
Stainless Steel
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Maximum Operating Pressure
1179 psi
Side B Connection Type
Unthreaded
Thread Configuration
Threaded on One End
Side A Thread Type
NPT
Side A Gender
Male
Material Grade
304

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1179 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.