Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28660
Zoro #
G103964237
UPC #
691514286600
Country of Origin
Germany
Dimensions
Fitting Pipe Size
2 1/2 in
Fitting Side C Pipe Size
2 1/2 in
Fitting Side A Pipe Size
2 1/2 in
Overall Length
7 15/16 in
Fitting Side B Pipe Size
2 1/2 in
Details
Item
Tee
Specific Fitting Shape
Tee
Fitting Side A Connection Type
Press-Fit
Stop and Shape
Tee
Fitting Shape
Tee
Includes Pre-Applied Thread Sealant
Yes
Connection Type
Press-Fit x Press-Fit x Press-Fit
O-Ring Material
HNBR
Fitting Material
Carbon Steel
Compatible Tool Brand
MegaPress XL-Rings and Press Booster, MegaPress Z3-Actuator
Fitting Side B Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
End Connection Type
Press
Fitting Side C Connection Type
Press-Fit
Finish/Coating
Zinc Nickel-Plated
Fitting Body Material
Zinc Nickel-Plated Carbon Steel
Application
Fuel Oil, Gas
Thread Sealant Type
HNBR
Description
Tee, Application Fuel Oil, Gas, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Pipe Size 2 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 15/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.