Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU29

  • Zoro # G1040742


product price:  $2,633.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AU29
Zoro #
G1040742
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension D (In.)
38
Shaft Dia. (In.)
1 in
Propeller Dia. (In.)
30
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension F
7 1/2 in
Dimension A
34 1/2 in
Dimension B (In.)
57
Height (In.)
38
Max. Depth (In.)
60 in
Dimension E (In.)
22
Dimension E
22 in
Dimension C
60 in
Bearing Size (In.)
1 in
Dimension F (In.)
7-1/2
Dimension C (In.)
60
Dimension B
57 in
Width (In.)
57
Dimension A (In.)
34-1/2
Dimension D
38 in
Housing Length
34.5 in
Hood Length
60 in
Blade Diameter
30 in
Overall Width
57 in
Base Height
22 in
Hood Width
57 in
Overall Height
38 in
Hood Height
16 in
Propeller Shaft Diameter
1 in
Overall Length
60 in
Housing Width
34.5 in
Base Width
34 1/2 in
Base Length
34 1/2 in
Damper Size
30 x 30 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Hz
60 Hz
Assembled/Unassembled
Unassembled
Phase
1
Propeller Material
Cast Aluminum
Number of Blades
6
Exhaust/Supply CFM @ 0.250-In. SP
8,470
Max. BHP
1.73 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Voltage
115/208-230
Frame Material
Galvanized Steel
Bearing Type
Sealed Pillow Block
Type
Axial Belt Drive Downblast
Full Load Amps
18.0/9.3-9.0
Item
Axial Downblast Roof Supply/Exhaust Fan
Recommended Gravity Backdraft Damper Item No.
3HHL8
Exhaust/Supply CFM @ 0.000-In. SP
9,934 cfm
Exhaust/Supply CFM @ 0.125-In. SP
9,274
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Style - Roof Ventilators
Hooded
Motor HP
1-1/2
Motor Type
Capacitor-Start
Exhaust/Supply CFM @ 0.375-In. SP
7,292
Motor RPM
1,725 RPM
Fan RPM
1,184
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Recommended 6 3/8"H Roof Curb Item No.
4C455
Mounting Position
Horizontal
Speed Controllable
No
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH8, 3C438, 4C455
Motor Horsepower
1 1/2 hp
For High-Static Pressure Applications
No
Assembly
Unassembled
Nameplate Voltage
115/208-230V AC
Current
18.0/9.3-9.0 A
For Air Type
Clean Air
Drive Type
Belt Drive
Includes Motor
Yes
Housing Finish
Galvanized
Includes Drive Package
Yes
High-Efficiency Motor
No
Number of Speeds
1
Base Shape
Square
Maximum Fan Speed
1,184 RPM
Blade Material
Steel
Motor Speed
1,725 RPM
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
104 Degrees F
Maximum Static Pressure
3/8 in wc
Brake Horsepower
1 73/100 hp
Mount Type
Roof Curb
Airflow @ 0.000 in SP
9,934 cfm
Housing Material
Steel
Mounting Orientation
Horizontal
Blade Finish
Galvanized
Supply Airflow @ 0.000 in SP
9,934 cfm
Frequency
60 Hz
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.000 in SP
9,934 cfm
Maximum Ambient Temperature
104 Degrees F
Standards
AMCA Sound and Air, UL/cUL 705
Features
Strong and Weathertight Hood

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 9,934 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.