Hex Bushing, 304 Stainless Steel, 1-1/2 x 1/2 in, Male NPT x Female NPT, Class 150

  • Mfr # 400B113N112012

  • Zoro # G1042763


product price:  $14.15
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400B113N112012
Zoro #
G1042763
UPC #
190735912232
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Pipe Size (Fittings)
1-1/2" x 1/2"
Hex Size
51.7 mm
Pipe Size
1-1/2" x 1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1/2 in
Fitting Side A Outside Diameter
1 1/2 in
Overall Length
35 mm
Fitting Side B Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Hex Bushing
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Material Grade
304
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Color
Silver
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side A Gender
Male

Description

The ZORO SELECT - 400B113N112012 is a stainless steel hex bushing rated for use as a threaded pipe reducer with a hexagonal outer profile component. It screws into larger fittings to create a smaller threaded opening, compatible with standard wrench tightening. Constructed from stainless steel grade 304, which provides corrosion resistance and durability for use in specified industrial applications.

Key Features:

  • Material Grade: 304 stainless steel, providing corrosion resistance and durability.
  • Fitting Shape: Hex Bushing, which includes a hexagonal outer profile for wrench tightening.
  • Connection Type: MNPT x FNPT, featuring Male on Side A and Female on Side B.
  • Pressure Ratings: rated for maximum operating pressures of 300 psi (non-steam) and 150 psi (steam) when used within specified conditions.
  • Thread Sealant: requires sealing components for proper installation.
  • Overall Length: 35 mm, indicating overall size.
  • Fitting Schedule/Class: Class 150, denoting pressure capacity.
  • Fitting Gender: Female on Side B.
  • Fitting Size: 1 1/2 inches on Side A, with an outside diameter of 1 1/2 inches; 1/2 inch on Side B, with corresponding outside diameter.
  • Hex Size: 51.7 mm across flats, facilitating tightening with standard tools.
  • Standards: Compliant with ASTM-A-351, ANSME B1.20.1 threads, and MSS-SP-114 Class 150 pressure ratings.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.