40 gal Electric Water Heater, Single, Three Phase 48.3 in H

  • Mfr # ELD40-TB

  • Zoro # G104319470


product price:  $2,459.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Overall Height
48.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELD40-TB
Zoro #
G104319470
UPC #
020352683416
Country of Origin
United States

Dimensions

Overall Height
48.3 in
Overall Length
20 in
Overall Height - Water Heaters
48.25 in
Overall Width
20.3 in
Manufacturers Warranty Length
1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Tank Diameter
20.25 in
Overall Depth
20 in

Details

Item
Electric Water Heater
Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Uniform Energy Factor
0.93
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Energy Factor
0.93
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Recovery @ 120 F Rise
10 gph @ 120 Degrees F (Non-Simultaneous Wiring); 20 gph @ 120 Degrees F (Simultaneous Wiring)
Tank Capacity - Plumbing
40 gal
Phase - Water Heaters
Single; Three
Recovery @ 100 F Rise
12 gph @ 100 Degrees F; 24 gph @ 100 Degrees F
Number of Elements
2
Item - Water Heaters
Electric Commercial Water Heaters
Max. Pressure
150 psi
Includes
Brass Drain Valve
Water Connection
3/4 in NPT
Market
Commercial
Tank Outer Shell Material
Steel
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Equivalent BtuH
30,710 BtuH
Tank Outer Shell Finish
Porcelain Enamel
Power Consumption
9,000 W
Tank Insulation Material
Polyurethane
Thermal Efficiency
92 %
Thermostat Mounting
Surface
Maximum Water Pressure
150 psi
First Hour Rating
55 gal
Automatic Thermostat
Yes
Hot Outlet Type
NPT
Element Material
Copper, Magnesium Oxide
Cold Inlet Type
NPT
Operating Voltage
208V AC
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 30,710 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 48.3 in, Power Consumption 9,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.