Shop LOC-LINE
See all product information
Create Account
Flat Slot 60 Nozzle , PK4
- Mfr # 41484
- Zoro # G104390172
product price:Â
$
7.55
/pk of 4, $1.89/ea
Key Features
Hose Inside Dia. (In.)
1/4 in
Material of Construction
Acetal Copolymer
Type
Slot 60
For Use With
1/4 in Loc-Line Systems
Product Type
Flat Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41484
- Zoro #
- G104390172
- UPC #
- 662633414847
- Country of Origin
- United States
- Item
- Flat Nozzle
- Material of Construction
- Acetal Copolymer
- Type
- Slot 60
- For Use With
- 1/4 in Loc-Line Systems
- Product Type
- Flat Nozzle
- Body Material
- Acetal
- Resistance Properties
- Corrosion Resistant, Water Resistant
- Temperature Rating - Maximum
- 170 Degrees F
- Compatible Lubricants
- Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
- Tip Material
- Acetal
- Color
- Orange
- Pressure Rating - Maximum
- 110 psi
- Flow Rate - Maximum
- 4.5 gpm
- Swing Angle - Maximum
- 54 Degrees
- Wire Color
- Orange
- Compatible Product Type
- 1/4 in Loc-Line Systems
Dimensions
- Hose Inside Dia. (In.)
- 1/4 in
- Size
- 0.060 in Slot Height
- Non-Threaded Connection Diameter
- 1/4 in
- Hole Width
- 0.44 in
- Hole Height
- 0.06 in
Description
Flat Nozzle, Swing Angle - Maximum 54 Degrees , Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Connection Thread Type Not Applicable, Connection Thread Gender Not Applicable, Product Type Flat Nozzle, Hole Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.