Metalworking Fluid, 5 gal, Pail, Green
- Mfr # 3014
- Zoro # G506580515
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
All Metals
Container Size
5 gal
Container Type
Pail
Color
Green
Application
All Metalworking Operations, Use on All Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3014
- Zoro #
- G506580515
- UPC #
- 860007249075
- Country of Origin
- United States
- Item
- Metalworking Fluid
- Material Compatibility
- All Metals
- Container Type
- Pail
- Color
- Green
- Application
- All Metalworking Operations, Use on All Metals
- Specific Gravity
- 1.0365 g/cc
- Flash Point
- None
- Standards
- Not Hazardous in Accordance with OSHA HAZCOM 2012, the GHS and WHMIS 2015
- Form
- Paste
- Fluid Characteristics
- Water Soluble
- Base Formulation
- Water
- Recommended Concentration - Minimum
- 0 %
- Series
- Anchorlube
- Recommended Concentration - Maximum
- 100 %
- Wire Color
- Green
Dimensions
- Container Size
- 5 gal
Description
Water-Based Cutting Fluid, Container Size 5 gal, Pail, Green, Water, Application Boring, Cutting, Drilling, Engraving, Extruding, Forming, Grinding, Honing, Milling, Punching, Reaming, Sawing, Shaving, Tapping, Threading, Turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.