Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 2 HP, 1710,230/460V, 145JP TCP72028

Pump Motor, 3-Ph, 2 HP, 1710,230/460V, 145JP (Discontinued)

  • Mfr # TCP72028
  • Zoro # G1044671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP72028
Zoro #
G1044671
UPC #
786674003126
Country of Origin
China

Dimensions

Shaft Length
7-5/16"
Shaft Dia.
7/8"
Overall Length
18-15/16"
Length Less Shaft
11-5/8"

Details

Item
Close-Coupled Pump Motor
HP
2
RPM Range
1701-1800
Nameplate RPM
1710
Voltage
230/460
Frame
145JP
Motor Service Factor
1.15
Motor Efficiency Group
Energy Efficient
Hz
60
Frame Material
Cast Iron
Full Load Amps
5.6/2.8
Motor Bearings
Ball
Ins. Class
F
Includes
Shaft Slinger
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
460, 230/460, 220-230/460
Nominal Efficiency
84.0%
Motor Frame Material
Cast Iron
Inverter Rated
Yes
Duty
Continuous
Motor Application
Pump
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Phase
3
Max. Ambient Temp.
40 Degrees C

Description

Close-Coupled Pump Motor, 2 HP, Nameplate RPM 1710, Voltage 230/460, 3 Phase, Frame 145JP, Full Load Amps 5.6/2.8, 60 Hz, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 18-15/16 In., Shaft Dia. 7/8 In., Shaft Length 7-5/16 In., Motor Frame Material Cast Iron, Includes Shaft Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.