1" FNPT Galvanized Union

  • Mfr # 1MPK1

  • Zoro # G1048896


product price:  $26.39
/ea

Key Features

Specific Fitting Shape
Union
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MPK1
Zoro #
G1048896
UPC #
190735912270
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in

Details

Item
Union
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
Standards
ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure
3000 psi @ 72 Degrees F
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Forged Steel
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Pipe Threading
11 1/2
Color
Silver
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Finish/Coating
Galvanized
Fitting Side A Type
NPT
Class
Class 3000

Description

Union, Steel, Galvanized, A105, Class Class 3000, For Pipe Schedule Schedule 160, 1 in, Female, Threaded, Not Applicable, 11 1/2, 1 In.-11.5, 1 in, Female, Threaded, Not Applicable, 11 1/2, 1 In.-11.5, Not Applicable Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.