Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Red, High Strength, 50ml 27150

Threadlocker, Red, High Strength, 50ml (Discontinued)

  • Mfr # 27150
  • Zoro # G1051583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27150
Zoro #
G1051583
UPC #
686226271501
Country of Origin
Unknown

Dimensions

Size
50ml
For Fastener Dia.
3/8 to 1"

Details

Item
Threadlocker
Threadlocker Color
Red
Color
Red
Threadlocker Strength
High
Begins to Harden
Not Specified
Full Cure
24 hr.
Viscosity
500
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Permanent
Removable With
Heat and Hand Tools
Application
For Locking All Fasteners 3/8" to 1"
Specific Gravity
1.11

Description

Threadlocker, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.