
18 in. Level 5 Cut Resistant Protective Sleeves (12 pair)
Mfr # 48-73-9051B
Zoro # G105175105
product price:Â $239.97
/pk 12, $20.00/ea
Free Shipping & Returns
Key Features
Size
L
Length
18 in
ANSI/ISEA Cut Level
A5
Color
Gray
Cut-Resistant Material
HPPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-73-9051B
Zoro #
G105175105
UPC #
045242597581
Country of Origin
China
Dimensions
Size
L
Length
18 in
Sleeve Length
18 in
Thickness
13 ga
Details
Item
Cut Level 5 Protective Sleeves - 18"
ANSI/ISEA Cut Level
A5
Color
Gray
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
Features
Non-Insulated, Non-Adjustable Cuffs, Non-Venting, Breathable Construction, UnLined, Machine Washable, Reusable, Non-Reflective
Silicone-Free
Contains Silicone
Sleeve Liner Material
No
Latex-Free
Latex-Free
Sleeve Type
Knit Cuff
Application
Industrial Safety
Fabric Weight
4.8 oz
Includes
(12) Pair 18" Cut Level 5 Protective Sleeves
ANSI/ISEA Puncture Level
3
Sleeve Construction
Seamless Knit
EN 388 Rating
3X42E
Material
Nylon Knit
Anti-Static
Anti-Static Not Included
Sleeve Style
Protective Sleeves
Cuff Style
Knit
Description
Cut-Resistant Sleeves, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level 3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material No, Sleeve Material HPPE, Color Gray, Size Universal, EN 388 Rating 3X42E, ANSI/ISEA Puncture Level 3, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Knit, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.