M18 FUEL 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY + 4-1/2" / 5" Braking Grinder Slide Switch

  • Mfr # 2915-20, 2881-20

  • Zoro # G105258457


product price:  $732.39
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2915-20, 2881-20
Zoro #
G105258457
UPC #
-
Country of Origin
Multiple

Dimensions

Angle Grinder - Wheel Dia.
4 1/2 in
Rotary Hammer - Bit Size
1 1/8 in
Hammer Drill - Chuck Size
1 1/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Series
M18 FUEL(TM)
Battery Included
No
Angle Grinder
61UU23
Hammer Drill
2915-20
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Bare Tools
Power Source
Cordless
Angle Grinder - Free Speed
8,500 RPM
Charger Included
No
Item
Tool Combination Kit
SDS Rotary Hammer
61UU47
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
0
Wireless Tool Tracking
Yes
Wireless Tracking System
ONE-KEY(TM)
Included Saws & Grinders
Grinder (4-1/2 in/5 in)
Hammer Drill - Max. Torque
3.6 ft-lb
Hammer Drill - BPM
4,600
Tool Series
M18 FUEL(TM)
Battery Chemistry
Lithium
All Product Types Included
Angle Grinder, Rotary Hammer

Description

Tool Combination Kit, Cordless Tools Included Angle Grinder, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.