1/4" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-MSFF-25

  • Zoro # G1053726


product price:  $31.19
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-MSFF-25
Zoro #
G1053726
UPC #
00190735410554
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
2.75 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Handle Height
1.63 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
316 Stainless Steel
Max. Pressure
1,000 PSI CWP
Hose I.D.
1/4 in
Body Material
Stainless Steel
Ball Valve Product Group
Manual
Handle Type
Tee
Temp. Range
-40 Degrees to 400 Degrees F
Stem Type
Blowout Resistant
Standards
ASTM A351-ZF8M
Handle Material
Steel
Seat Material
PTFE
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Vacuum Service Rating
29.9 in Hg
Operating Temperature - Minimum
-36 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
8.23
Connection Gender - Side 2
Female
Color - Valve Handle
Chrome
Operating Temperature - Maximum
368 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI
Handle - Locking
Non-Locking

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.