One-Hole Compression Lug, 8 AWG Max, 5/16 in Stud, Standard Barrel, Copper, None

  • Mfr # 192210483

  • Zoro # G105899421


product price:  $1.15
/ea
Sold in multiples of 91 for $104.65

Key Features

Material
Copper
Color Code
None
Standards
UL E32244, CSA LR18689
Material - Plating Mating
Tin
CSA
LR18689
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192210483
Zoro #
G105899421
UPC #
-
Country of Origin
United States

Dimensions

Wire Size mm²
6.60-10.50
For Stud Size
5/16 in
Barrel Size
Standard
For Wire Size
8 AWG

Details

Material
Copper
Color Code
None
Standards
UL E32244, CSA LR18689
Item
One-Hole Compression Lug
Material - Plating Mating
Tin
CSA
LR18689
Termination Interface: Style
Crimp or Compression
Plating min - Mating
4.064µm
Plating min - Termination
4.064µm
UL
E32244
Product Name
Battery Cable Lug
Type
Ring
Series
19221
Insulation
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.