ELUXA HORN STROBE

  • Mfr # ELHSR

  • Zoro # G105987685


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC, RoHS, UL Listed, ULC
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
24V
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELHSR
Zoro #
G105987685
UPC #
786697009563
Country of Origin
Romania

Dimensions

Depth
1.57 in
Width
2.76 in
Height
4.79 in
Overall Length
1 9/16 in
Overall Depth
1 9/16 in
Overall Width
2 3/4 in

Details

Item
Horn Strobe
Standards
FCC, RoHS, UL Listed, ULC
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
24V
Includes
Mounting Plate
Lamp Life
100,000 hr
Sound Pattern
Continuous/Pulse
Lens Color
Clear
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Lamp Type
LED
Watts
5 W
Operating Temp.
32 Degrees to 122 Degrees F
Lens Material
Lexan
Lens Design
LED
Power Source
Wire
Color
Red
Housing Material
Plastic
Features
Continuous T3 and T3/T4, Energy Efficient, Fire and CO signaling in 1 device, Low-Profile Design
Audible Alarm Type
Horn
Decibels
86 dBA
Housing Color
Red
Visual Indicator Type
Strobe
Light Output
185 cd
Product Type
Horn and Strobe
Sound Style
Horn
Operating Temperature - Maximum
122 Degrees F
Light Intensity
15 cd, 30 cd, 75 cd, 110 cd, 135 cd, 185 cd
Legend
FIRE
Lifespan
100,000 hr
Sound Continuity
Continuous
Number of Sound Patterns
2
Alarm Volume @ 10 ft - Maximum
86 dBA
Control Protocol
Direct Wire
Operating Current
0.022 A @ DC, 0.030 A @ DC, 0.060 A @ DC, 0.086 A @ DC, 0.125 A @ DC, 0.185 A @ DC
Operating Temperature - Minimum
32 Degrees F
Mounting Style
Surface Mount
Light Source
LED
Light Operating Mode
Strobe
For Location
Indoor
Brightness Selection
Selectable Brightness
Wattage
5 W
Operating Voltage
24V

Description

ELUXA HORN STROBE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.