This item is Discontinued.

Advance Sign Ballast, Magnetic, 2, 3, or 4 Lamp, 304W ASB-0620-24-BL-TP

Sign Ballast, Magnetic, 2, 3, or 4 Lamp, 304W (Discontinued)

  • Mfr # ASB-0620-24-BL-TP
  • Zoro # G1060385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB-0620-24-BL-TP
Zoro #
G1060385
UPC #
781087000076
Country of Origin
Mexico

Dimensions

Width
3 3/16 in
Height
2 5/8 in
Length
11 3/4 in

Details

Voltage
120
Max. Total Lamp Footage
20
Standards
UL Listed, Class P, Type 2 Outdoor And CSA Certified
Min. Total Lamp Footage
6
Min. Starting Temp.
-20 Degrees F
Ballast Type
Magnetic
Case
Corrosion-Resistant White
Input Watts
304
Item
Sign Ballast
Fixture Ballast Type
Magnetic
Max. Total Bulb Footage
20

Description

Sign Ballast, Min. Starting Temp. -20 Degrees F, Min. Total Bulb Footage 6, Max. Total Bulb Footage 20, 11 3/4 in Length, 3 3/16 in Width, 2 5/8 in Height, Input Watts 304, Voltage 120, Standards UL Listed, Class P, Type 2 Outdoor And CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.