Globe Valve, Class 150, 1/4 In.

  • Mfr # 590T1/4

  • Zoro # G1060936


product price:  $77.10
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590T1/4
Zoro #
G1060936
UPC #
697988581067
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/4"
Inlet to Outlet Length - Valves
2-1/16"
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Handle Height
3.94 in
Connection Size - Side 1
1/4 in
Handle Diameter
2 in
Overall Length
2.06 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 150
Max. Fluid Temp. - Valves
406 Degrees F
Standards
ASTM B 124 C37700, ASTM B 283 C37700, ASTM B62, MSS SP-80
Wedge Material
PTFE
Class
Class 150
Seal Material
Bronze
Top of Handle to Inlet Center - Valves
3-15/16"
Max. Air Pressure
Not Rated
Bonnet Style
Union
Body Material
Bronze
Handle Material
Iron
Handle Type
Wheel
Item
Globe Valve
Max. Fluid Pressure - Valves
300 psi
Stem Material
Bronze
Max. Steam Pressure - Valves
150 psi WSP
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Globe Valve Type
Z-Body
Maximum Pressure - Operating
300 psi
Coefficient of Volume (Cv)
1.16
Bonnet Material
Bronze
Connection Type - Side 2
NPT
For Media
Gas, Oil, Steam, Water
Disc Material
PTFE
Seat Material
PTFE
Valve Series
590T

Description

Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Inlet to Outlet Length - Valves 2 1/16 in, Top of Handle to Inlet Center - Valves 3 15/16 in, Valve Class Class 150, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.