
Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Flange Round Head Torx Drive, 250 PK
Mfr # ST14X112B
Zoro # G106133982
product price:Â $41.89
/pk 250, $0.17/eaKey Features
Flange Round Head
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST14X112B
Zoro #
G106133982
UPC #
649853885008
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Torx
Material
Stainless Steel
Interior/Exterior
Exterior
Item
Wood Screw
Description
WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.