Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK

  • Mfr # Z0539-188

  • Zoro # G1061986


product price:  $5.49
/pk 100, $0.05/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
3/8 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z0539-188
Zoro #
G1061986
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6
Outside Diameter
3/8 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.156 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Color
Silver
Rockwell Hardness
B70
Washer Material Grade
18-8
Application
Load Distribution
Thickness Tolerance
+0.005/-0.004 in
Type
Oversized Flat Washer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Pack Size
Small Pack
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Dimensional Standards
AMPG 2001 FL.05
For Use With
Bolts, Nuts, Studs
Washer Type
Large Outside Diameter and Extra Thick
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.