3/8" Socket Weld SS Coupling

  • Mfr # 4307005358

  • Zoro # G1062126


product price:  $6.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Material
316L Stainless Steel
Tube Size
3/8"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005358
Zoro #
G1062126
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Outside Dia.
1-1/32"
Fitting Side A Outside Diameter
15/16 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
15/16 in

Details

Specific Fitting Shape
Full Coupling
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Steam Pressure
2810 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Full Coupling
Max. Pressure
3000 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Couplings
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Material Grade
316
For Pipe Schedule
80
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Color
Silver
Includes Seal
No
Class
Class 3000
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female

Description

Straight, Stainless Steel, 316, Class Class 3000, For Pipe Schedule Schedule 80, 3/8 in, Female, Socket, 31/32 in, 3/8 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.