
Socket Set Screw, Cup Point, 10-32 x 1/4", Brass, Hex Socket , 2500PK
Mfr # 950383-2500
Zoro # G106335478
product price:Â $1,737.99
/pk 2500, $0.70/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Point Type
Cup
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
950383-2500
Zoro #
G106335478
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Overall Length
1/4 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Brass
Item
Set Screw
Description
Socket Set Screw, Cup Point, 10-32 x 1/4", Brass, Hex Socket , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.