Wood Screw, #2, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK

  • Mfr # 191036-100

  • Zoro # G106351409


product price:  $29.99
/pk 100, $0.30/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#2
Drive Size
#1
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
191036-100
Zoro #
G106351409
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#2
Fastener Length
1/2 in
Drive Size
#1
Head Height
0.051 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Wood Screw

Description

#2 x 1/2" Wood Screws/Slotted/Flat Head/Steel/Zinc Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products