
Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 383827-100
Zoro # G106351416
product price:Â $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#3
Material
Brass
Finish
Plain
Head Height
0.116 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
383827-100
Zoro #
G106351416
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
#3
Head Height
0.116 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Item
Wood Screw
Description
#10 x 1 1/2" Wood Screws/Phillips/Flat Head/Brass , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.