Poke-Through Box, 27 cu in, Wiring Box Type, 1 Gang, Steel, Round Shape
Mfr # S1PTFIT
Zoro # G1063526
product price:Â $272.70
/ea
Free Shipping & Returns
Key Features
Capacity
27 cu in
Box Type
Wiring
Number of Gangs
1 Gang
Material
Steel
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S1PTFIT
Zoro #
G1063526
UPC #
783585371023
Country of Origin
United States
Dimensions
Length
7 in
Overall Width
7 in
Conduit Size
(2) 1 in
Hole Dia.
4 in
Height
15-3/16 in
Opening Size
7 in
Overall Height
15 1/8 in
Overall Length
7 in
Installation Hole Diameter
4 in
Opening Diameter
7 in
For Conduit Sizes
(2) 1 in
Details
Item
Poke-Through Box
Capacity
27 cu in
Box Type
Wiring
Number of Gangs
1 Gang
Material
Steel
Box Shape
Round
Standards
cULus Listed
Number of 1 1/4 in Side Knockouts
0
Number of 1 1/2 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Number of 1 in Side Knockouts
0
Number of 1/2 in Side Knockouts
0
Description
Fire Rated Poke Through, Steel, Opening Size 7 in, Opening Shape Round, Number of Gangs 1, Conduit Size (2) 1 in, Hole Dia. 4 in, Length 7 in, Width 7 in, Height 15 3/16 in, Capacity 27 cu in, Standards cULus Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.