Polyester Braid and Steel Wire PVC

  • Mfr # ZUSA-HT-6834

  • Zoro # G106434775


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.219 in
Standards
FDA
Material
PVC
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6834
Zoro #
G106434775
UPC #
193005279028
Country of Origin
China

Dimensions

Wall Thickness
0.219 in
Outside Diameter
1 7/16 in
Bend Radius
9 7/8 in
Overall Length
50 ft
Inside Diameter
1 in

Details

Item
Tubing
Standards
FDA
Material
PVC
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Color
Clear
Industry Application
Pharmaceutical
For Environment
High Pressure
System of Measurement
Inch
Hardness
Shore A 65
Food Application
Dairy, Food, and Beverage
Clarity
Clear
Stripe Color
No Stripe
Maximum Operating Pressure
60 psi
Maximum Operating Temperature
140 Degrees F
Reinforcement
Polyester Braid/Steel Wire
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Jacket Color
No Jacket
Jacket Material
No Jacket
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Resistance Properties
Hardening Resistant, Swelling Resistant
Tube Form
Coil
Peristaltic Pump Compatible
No
Flow Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.