PVC Tubing

  • Mfr # ZUSA-HT-6656

  • Zoro # G106434942


product price:  $6.15
/ea

Key Features

Wall Thickness
0.031 in
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Color
Clear
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6656
Zoro #
G106434942
UPC #
193005275877
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Bend Radius
3 15/16 in
Inside Diameter
5/32 in
Outside Diameter
7/32 in
Overall Length
25 ft

Details

Item
Tubing
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Color
Clear
Material
PVC
Standards
FDA
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Tube Form
Coil
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Maximum Operating Pressure
25 psi
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Environment
High Pressure
Reinforcement
Not Reinforced
Clarity
Clear
Flow Application
Food and Beverage
Jacket Color
No Jacket
System of Measurement
Inch
Stripe Color
No Stripe
For Fluid Type
Beverages
Autoclavable
No
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Industry Application
Pharmaceutical
Maximum Operating Temperature
140 Degrees F
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/32 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.