Reinforced PVC Tubing

  • Mfr # ZUSA-HT-6805

  • Zoro # G106434997


product price:  $36.99
/ea

Key Features

Wall Thickness
0.188 in
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-6805
Zoro #
G106434997
UPC #
193005278618
Country of Origin
China

Dimensions

Wall Thickness
0.188 in
Inside Diameter
3/4 in
Overall Length
10 ft
Bend Radius
7 7/8 in
Outside Diameter
1 1/8 in

Details

Item
Tubing
Standards
FDA
Color
Clear
Flexibility
Semi-Flexible
Material
PVC
Application
Beverage, Food, Water
System of Measurement
Inch
Resistance Properties
Hardening Resistant, Swelling Resistant
Fitting Compatibility
Barbed
For Environment
High Pressure
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
140 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Industry Application
Pharmaceutical
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Reinforcement
Polyester Braid
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 65
Jacket Material
No Jacket
Flow Application
Food and Beverage
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
For Fluid Type
Beverages
Clarity
Clear
Peristaltic Pump Compatible
No
Tube Form
Coil
Jacket Color
No Jacket
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.