Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-6718
  • Zoro # G106435024

product price: 
$
32.19
/ea

Key Features

Wall Thickness
2 mm
Color
Clear
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Standards
FDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6718
Zoro #
G106435024
UPC #
193005277185
Country of Origin
China

Dimensions

Wall Thickness
2 mm
Inside Diameter
2 mm
Outside Diameter
6 mm
Bend Radius
3 1/8 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Tubing
Color
Clear
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Standards
FDA
Material
PVC
Chemical Compatibility
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Stripe Color
No Stripe
Resistance Properties
Hardening Resistant, Swelling Resistant
Industry Application
Pharmaceutical
Jacket Color
No Jacket
For Fluid Type
Beverages
Fitting Compatibility
Barbed
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
System of Measurement
Metric
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
Jacket Material
No Jacket
Autoclavable
No
Reinforcement
Not Reinforced
Clarity
Clear
For Environment
High Pressure
Hardness
Shore A 65
Maximum Operating Pressure
25 psi
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 6 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.