Tubing, Natural, Shore D 55, 1/16" I.D.

  • Mfr # 103-0125031-NT-100

  • Zoro # G106438575


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Autoclavable
Yes
Peristaltic Pump Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-0125031-NT-100
Zoro #
G106438575
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter Tolerance
+/-0.003
Outside Diameter
1/8 in
Bend Radius
3/8 in
Overall Length
100 ft
Inside Diameter
1/16 in

Details

Standards
21 CFR 177.1550, ASTM D2116, UL 94 V-0, USP Class VI Compliant
Tensile Strength
5,000 psi
Item
Tubing
Autoclavable
Yes
Peristaltic Pump Compatible
No
Maximum Vacuum Pressure
28 in Hg
Fitting Compatibility
Compression
Hardness
Shore D 55
Elongation
250% to 330%
System of Measurement
Inch
Maximum Operating Pressure
470 psi
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Non-Wetting, Nonflammable, Weldable
Clarity
Clear
Minimum Operating Temperature
-100 Degrees F
Vacuum Rated
Vacuum Rated
Food Application
Food and Beverage
For Environment
Chemical
For Location
Indoor, Outdoor
For Potable Water Use
Yes
Resistance Properties
Chemical Resistant, Crack Resistant, UV Resistant
Flow Application
Fluid Transfer, Food and Beverage, Water Purification
Maximum Operating Temperature
400 Degrees F
Tube Form
Coil
Industry Application
Laboratory, Life Science
For Fluid Type
Beverages, Gas, Water
Stripe Color
No Stripe
Color
Beige
Application
Chemical, Fluid, Water
Coil Weight
0.9 lb
Material
FEP
Weight per Foot
0.009 lb/ft
Flexibility
Flexible
Burst Pressure
1,880 psi

Description

Tubing, Application Chemical, Fluid, Water, Color Beige, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 1/16 in, Material FEP, Material Trade Name Not Applicable, Maximum Operating Pressure 470 psi, Maximum Operating Temperature 400 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Crack Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.