Tubing, Clear, Shore D 55, 3/8" I.D.

  • Mfr # 105-0500062-NT-500

  • Zoro # G106438667


product price:  $5,501.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
840 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Vacuum Rated
Vacuum Rated
Hardness
Shore D 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105-0500062-NT-500
Zoro #
G106438667
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1/2 in
Overall Length
500 ft
Bend Radius
2 1/4 in
Inside Diameter
3/8 in

Details

Burst Pressure
840 psi
Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
Vacuum Rated
Vacuum Rated
Hardness
Shore D 55
Material
High Purity PFA
Fitting Compatibility
Compression
Minimum Operating Temperature
-100 Degrees F
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
For Fluid Type
Gas
Tube Form
Coil
Weight per Foot
0.079 lb/ft
Flexibility
Flexible
Flow Application
Flow Monitoring, Semiconductor
Resistance Properties
Heat Resistant
Maximum Operating Temperature
500 Degrees F
For Location
Indoor, Outdoor
Maximum Vacuum Pressure
28 in Hg
Tensile Strength
4,500 psi
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Heat Resistant up to 500 Degrees F, Highest Molecular Weight Available, Low Coefficient of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Maximum Operating Pressure
210 psi
For Environment
Chemical
For Potable Water Use
Yes
Coil Weight
39.5 lb
System of Measurement
Inch
Elongation
280% to 400%
Stripe Color
No Stripe
Application
Chemical, Air
Autoclavable
Yes
Industry Application
Flow Monitoring, Life Science, Semiconductor
Color
Clear

Description

Tubing, Application Chemical, Air, Color Clear, Hardness Shore D 55, Inside Diameter 3/8 in, Material High Purity PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 500 ft, Peristaltic Pump Compatible No, Resistance Properties Heat Resistant, Standards 21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant, Wall Thickness 0.062 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.