Tubing, Clear, Shore D 55, 6mm I.D., PFA

  • Mfr # 204-0800100-NT-50

  • Zoro # G106438698


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Burst Pressure
520 psi
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
For Potable Water Use
Yes
Clarity
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-0800100-NT-50
Zoro #
G106438698
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter Tolerance
+/-0.11
Inside Diameter
6 mm
Overall Length
50 ft
Outside Diameter
8 mm
Bend Radius
2 in

Details

Burst Pressure
520 psi
Item
Tubing
Standards
21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP Class VI Compliant
For Potable Water Use
Yes
Clarity
Semi-Clear
Weight per Foot
0.032 lb/ft
Resistance Properties
Crack Resistant, Heat Resistant
For Location
Indoor, Outdoor
Food Application
Food and Beverage
For Environment
Chemical
Fitting Compatibility
Compression
Application
Air, Chemical, Fluid
Flow Application
Flow Monitoring, Fluid Transfer, Semiconductor, Steam Plant
Elongation
280% to 400%
Color
Clear
Autoclavable
Yes
Coil Weight
2.35 lb
Tensile Strength
4,500 psi
Tube Form
Coil
Material
PFA
Features
Chemically Inert to Nearly all Industrial Chemicals and Solvents, Low Coefficient of Friction, Low Permeability, Self Extinguishing, Translucent
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Gas
Hardness
Shore D 55
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
130 psi
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Flexibility
Flexible
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Metric
Industry Application
Laboratory, Semiconductor, Steam Plant

Description

Tubing, Application Air, Chemical, Fluid, Color Clear, Food Application Food and Beverage, Hardness Shore D 55, Inside Diameter 6 mm, Material PFA, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Crack Resistant, Heat Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.