Shop PARKER

Tubing, Blue, Overall 100 ft L

  • Mfr # E-43-B-0100

  • Zoro # G106438964


product price: 
$
44.45
/ea

Key Features

Wall Thickness
0.04 in
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Minimum Operating Temperature
-80 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-43-B-0100
Zoro #
G106438964
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Inside Diameter
11/64 in
Outside Diameter
1/4 in
Overall Length
100 ft
Bend Radius
1 in
Wire Rope Length
100 ft
Length
100 ft

Details

Item
Tubing
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Minimum Operating Temperature
-80 Degrees F
Clarity
Opaque
Weight per Foot
0.011 lb/ft
Coil Weight
1.1 lb
Maximum Operating Temperature
150 Degrees F
Application
Air, Chemical, Fluid
Resistance Properties
Crack Resistant
Burst Pressure
480 psi
Stripe Color
No Stripe
Tube Form
Coil
System of Measurement
Inch
For Potable Water Use
Yes
Reinforcement
Not Reinforced
Features
Made from 100% Virgin Resin Material
Hardness
Shore D 45
Color
Blue
Maximum Operating Pressure
120 psi @ 150 Degrees F
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Material
Polyethylene
Autoclavable
No
For Fluid Type
Air, Potable Water, Water
For Environment
Chemical
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Location
Indoor
Industry Application
Pneumatics

Description

Tubing, Application Air, Chemical, Fluid, Color Blue, Hardness Shore D 45, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews