Tubing, Black, Overall 100 ft L

  • Mfr # EB-86-0100

  • Zoro # G106438988


product price:  $93.85
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
For Fluid Type
Air, Potable Water, Water
Clarity
Opaque
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-86-0100
Zoro #
G106438988
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
100 ft
Inside Diameter
3/8 in
Bend Radius
2 1/2 in
Outside Diameter
1/2 in

Details

Item
Tubing
For Fluid Type
Air, Potable Water, Water
Clarity
Opaque
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For Potable Water Use
Yes
Material
Polyethylene
Maximum Operating Pressure
90 psi @ 73 Degrees F
Color
Black
Hardness
Shore D 45
System of Measurement
Inch
Maximum Operating Temperature
150 Degrees F
Flexibility
Flexible
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Tube Form
Coil
Industry Application
Pneumatics
Standards
ASTM D-1248, ASTM D-1693
For Environment
Chemical
Features
Made from 100% Virgin Resin Material
Minimum Operating Temperature
-80 Degrees F
Burst Pressure
360 psi
Resistance Properties
Crack Resistant
For Location
Indoor, Outdoor
Weight per Foot
0.034 lb/ft
Jacket Color
No Jacket
Coil Weight
3.4 lb
Autoclavable
No
Application
Air, Chemical, Fluid
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Fluid, Color Black, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 90 psi @ 73 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced, Standards ASTM D-1248, ASTM D-1693, Wall Thickness 0.062 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.