Shop PARKER

Tubing, Green, Overall 500 ft L

  • Mfr # E-43-G-0500

  • Zoro # G106439008


product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
For Environment
Chemical
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Crack Resistant
Bend Radius
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-43-G-0500
Zoro #
G106439008
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
1 in
Outside Diameter
1/4 in
Overall Length
500 ft
Inside Diameter
11/64 in
Wire Rope Length
500 ft
Length
500 ft

Details

Item
Tubing
For Environment
Chemical
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Crack Resistant
Application
Air, Chemical, Fluid
Minimum Operating Temperature
-80 Degrees F
For Potable Water Use
Yes
Jacket Color
No Jacket
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Coil Weight
5.5 lb
Maximum Operating Pressure
120 psi @ 150 Degrees F
System of Measurement
Inch
Color
Green
Material
Polyethylene
Flexibility
Flexible
Features
Made from 100% Virgin Resin Material
Burst Pressure
480 psi
For Location
Indoor
Tube Form
Coil
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Industry Application
Pneumatics
Hardness
Shore D 45
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Clarity
Opaque
For Fluid Type
Air, Potable Water, Water
Weight per Foot
0.011 lb/ft
Stripe Color
No Stripe
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Fluid, Color Green, Hardness Shore D 45, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 500 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews