Tubing, Blue, Overall 250 ft L

  • Mfr # N-2.5-025-BLU

  • Zoro # G106439107


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.025 in
Material
Nylon
Burst Pressure
1,200 psi
Color
Blue
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N-2.5-025-BLU
Zoro #
G106439107
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Outside Diameter
5/32 in
Overall Length
250 ft
Inside Diameter
3/32 in
Bend Radius
1/2 in

Details

Item
Tubing
Material
Nylon
Burst Pressure
1,200 psi
Color
Blue
System of Measurement
Inch
Hardness
Shore D 62
Weight per Foot
0.005 lb/ft
Industry Application
Pneumatics, Machine Tools, Robotics
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Coil Weight
1.25 lb
Resistance Properties
Abrasion Resistant, Chemical Resistant
Jacket Color
No Jacket
Stripe Color
No Stripe
Maximum Operating Pressure
300 psi @ 200 Degrees F
For Location
Indoor, Outdoor
Autoclavable
No
Features
High-Grade Polyamide Resins for Strength and Flexibility
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
For Environment
Chemical
Clarity
Opaque
Petroleum Product Compatibility
Lubricants
Beverage, Food, and Water Compatibility
Potable Water
Tube Form
Coil
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Minimum Operating Temperature
-65 Degrees F
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Blue, Hardness Shore D 62, Inside Diameter 7/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.