Tubing, Blue, Overall 250 ft L

  • Mfr # N-4-040-BLU

  • Zoro # G106439145


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Color
Blue
Material
Nylon
Burst Pressure
1,250 psi
Features
High-Grade Polyamide Resins for Strength and Flexibility
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N-4-040-BLU
Zoro #
G106439145
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
1/4 in
Bend Radius
22/25 in
Inside Diameter
5/32 in
Overall Length
250 ft

Details

Color
Blue
Item
Tubing
Material
Nylon
Burst Pressure
1,250 psi
Features
High-Grade Polyamide Resins for Strength and Flexibility
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
System of Measurement
Inch
Maximum Operating Pressure
310 psi @ 200 Degrees F
Weight per Foot
0.012 lb/ft
Petroleum Product Compatibility
Lubricants
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Environment
Chemical
Industry Application
Pneumatics, Machine Tools, Robotics
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Flexibility
Flexible
Beverage, Food, and Water Compatibility
Potable Water
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Clarity
Opaque
Minimum Operating Temperature
-65 Degrees F
Autoclavable
No
Tube Form
Coil
Coil Weight
3 lb
Hardness
Shore D 62
Stripe Color
No Stripe
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Maximum Operating Temperature
200 Degrees F
Reinforcement
Not Reinforced
For Location
Indoor, Outdoor
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Blue, Hardness Shore D 62, Inside Diameter 11/64 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.