Elbow, SS, Comp. 1 in, ORB 1/2 in

  • Mfr # N6801-16-16-NWO-SS

  • Zoro # G106597739


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Hex Size
35 mm, 38 mm
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6801-16-16-NWO-SS
Zoro #
G106597739
UPC #
-
Country of Origin
India

Dimensions

Hex Size
35 mm, 38 mm
Thread Size B
1 5/16-12
Thread Size A
1 5/16-12
Compatible Tube Wall Thickness
0.083 in
Fitting Side A Tube Outer Diameter
1 in
Overall Length
2 in
Fitting Side B Pipe Size
1 in
Thread Size 1
1 5/16-12
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1 5/16-12

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Material Grade
316
Maximum Operating Pressure
3146 psi
Compatible Tube Hardness
RB 75-80
Fitting Side A Connection Type
Compression
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-20 Degrees F
Application
Hydraulics, Pneumatics
Maximum Operating Temperature
400 Degrees F
Fitting Side B Connection Type
Male SAE
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
3,146 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
ORB
Fitting Side 1 Connection Type
Compression
For Media Type
Gases
Operating Temperature - Minimum
-20 Degrees F

Description

Compression Fitting Elbow, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male SAE, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 3146 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.