Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Threadlocker, PERMATEX, Orange, High Strength, 10 mL

  • Mfr # 25210

  • Zoro # G106598552


product price: $31.39
/ea

Key Features

Series
PERMATEX
Color
Orange
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25210
Zoro #
G106598552
UPC #
30686226252280
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
1 in

Details

Item
Removable Threadlocker
Series
PERMATEX
Color
Orange
Product Form
Liquid
Container Type
Tube
Threadlocking Strength
High
Cure Type
Room Temperature
For Material Type
Steel
Working Time
1 hr
Flash Point
200 Degrees F
Specific Gravity
1.1
Maximum Operating Temperature
300 Degrees F
Threadlocker Properties
High-Temperature Resistant
Removal Method
Hand Tool
Maximum Viscosity
2,400 cps
Storage Requirements
8 Degrees to 28 Degrees C
Mixing Required
No
Minimum Viscosity
1,200 cps
Recommended Surface Preparation
Dry Surface (Metal)
Full Cure Time
1 day
Breakaway Torque
160 in-lb
Minimum Operating Temperature
-65 Degrees F
Compatible Primer Series
Surface Prep
Primer Required
Yes

Description

Removable Threadlocker, For Material Type Steel, Threadlocking Strength High, Color Orange, Container Size 0.34 fl oz, Container Type Tube, For Maximum Thread Diameter 1 in, Working Time 1 hr, Breakaway Torque 160 in-lb, Cure Type Room Temperature, Primer Required Yes, Compatible Primer Series Surface Prep, Threadlocker Properties High-Temperature Resistant, Flash Point 200 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 2,400 cps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.