Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120VAC, Inline Single, PVC

  • Mfr # SV10050STV

  • Zoro # G1065994


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Salt Water, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV10050STV
Zoro #
G1065994
UPC #
610377728591
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
6-5/16 in
Overall Length
5-5/16 in
Overall Width
3 in
Orifice Diameter
3/8 in

Details

For Media
Acids, Salt Water, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Maximum
120 psi Light Oil, 90 psi Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Safe Working Water Pressure
120 psi
Coil Enclosure
Without Junction Box, Watertight
Body Material
PVC
Electrical Connections
1/2 in Conduit
Valve Design
2-Way/2-Position
Standards
CSA, UL Listed
Coil Insulation Class
F
Fluid Temperature - Maximum
200 Degrees F
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Environmental Rating
Corrosive, Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
Includes Coil
Yes
Thread Type
NPT
NEMA Enclosure Rating
4
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
90 psi
Airflow - Maximum
3.8 gpm
Coefficient of Volume (Cv)
2.3
Valve Body Style
Straight
Wattage
19.2 W
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
34 Degrees F
Operating Pressure Differential Light Oil - Maximum
120 psi
Valve Positions
2-Position
Fluid Temperature - Minimum
120 Degrees F
Flow Rate - Maximum
5 fps

Description

The HAYWARD FLOW CONTROL SV10050STV is a 2-way, 2-position, normally closed solenoid valve with Fluid compatibility: Water, Salt Water, Acids. Constructed with a PVC body and Viton seals, it operates using a direct acting mechanism with an energizing coil included. The valve supports horizontal or vertical mounting orientations and offers Environmental ratings: Corrosive, Indoor, Outdoor; NEMA 4 enclosure rating. It features NPT inlet and outlet connections with a nominal pipe size of 1/2 inch and a straight valve body style.

Key Features:

  • Valve Type: Inline Single, Direct Acting
  • Operation: Normally Closed, 2-Way/2-Position configuration
  • Material: PVC valve body with Viton seals
  • Electrical: 120 VAC, 60 Hz coil included, 19.2 W power consumption, Coil enclosure: NEMA 4 rated, Class F insulation
  • Connections: 1/2 in NPT inlet and outlet with NPT threading
  • Fluid Compatibility: Acids, Salt Water, Water; fluid temperature range 120°F to 200°F
  • Pressure Ratings: Maximum differential pressure 90 psi for water and 120 psi for light oil
  • Flow Ratings: Maximum flow rate 3.8 gpm, coefficient of volume (Cv) 2.3, maximum flow velocity 5 fps
  • Dimensions: Overall height 6-5/16 in, length 5-5/16 in, width 3 in
  • Environmental ratings: Corrosive, Indoor, Outdoor; NEMA 4 enclosure rating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.