Red Buffer Solution, pH 4.00, 20L, Plastic

  • Mfr # 793EP0

  • Zoro # G106614443


product price:  $98.79
/ea

Key Features

Chemical Grade
Lab
Product Type
Buffer - pH 4.00 - Color Coded Red
Chemical Container Size
20 L
Chemical Formula
H2O; C8H5O4K
CAS Number
7732-18-5, 877-24-7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
793EP0
Zoro #
G106614443
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Buffer - pH 4.00 - Color Coded Red
Chemical Grade
Lab
Product Type
Buffer - pH 4.00 - Color Coded Red
Chemical Formula
H2O; C8H5O4K
CAS Number
7732-18-5, 877-24-7
Chemical Container Type
Box
Shelf Life
24 mo
Calibration Certificate
NIST
Concentration
pH 4
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Container Type
Box
Form
Liquid
Quantity
20
REMOVE - Previous PI Node
B
Container Material
Plastic
Volume
20 L
Application
pH Standardization

Description

Buffer - pH 4.00 - Color Coded Red, Concentration pH 4, CAS Number 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.