Shop XPOWER

CentrifugalBlower, Blue, 18-1/2inH

  • Mfr # P-830-Blue
  • Zoro # G106626521

product price: 
$
345.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
20 ft
Housing Color
Blue
Housing Material
Polypropylene
Pivoting
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-830-Blue
Zoro #
G106626521
UPC #
848025089040
Country of Origin
China

Dimensions

Power Cord Length
20 ft
Overall Height
18 1/2 in
Overall Length
15 7/8 in
Overall Width
17 1/2 in
Blower Wheel Diameter
9 3/4 in
Wire Rope Length
15 7/8 in
Length
15 7/8 in

Details

Number of Speeds
3
Housing Color
Blue
Item
Centrifugal Blower
Housing Material
Polypropylene
Pivoting
No
NEMA Plug Configuration
5-15P
Application
Commercial, Home and Office
Number of Power Outlets
0
Standards
CETL, ETL
Full Load Current
8.5 A
Motor Horsepower
1 hp
GFCI Protected
No
Air Flow Direction
Variable
Motor Speed
1,550 RPM
Maximum Airflow Capacity
3,600 cfm
Frequency
60 Hz
Nameplate Voltage
115V AC
Daisy Chain Capability
No
Includes Hose
No
Telescopic Handle Included
No
Propeller Material
Polypropylene
Product Type
Centrifugal Blower

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 3,600 cfm, Number of Speeds 3, Motor Horsepower 1 hp, Nameplate Voltage 115V AC, Full Load Current 8.5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Blower Wheel Diameter 9 3/4 in, Standards CETL, ETL, Overall Height 18 1/2 in, Overall Length 15 7/8 in, Application Commercial, Home and Office

Ratings & reviews