SewageEjectorPump, 10ft, 0.5hp, 115VAC

  • Mfr # FPSE3601A

  • Zoro # G106629225


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
5,400 gph
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPSE3601A
Zoro #
G106629225
UPC #
022315100350
Country of Origin
Mexico

Dimensions

Max. Diameter Solids
2 in
Cord Length
10 ft
Min. Sump Pit Dia.
18 in
Manufacturers Warranty Length
3 yr
Discharge Dia.
2 in
Overall Height
17 in
Width at Widest Point
9 in
Body Diameter
10 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in

Details

HP
1/2
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
5,400 gph
Max. Head
18 ft
Impeller Material
Thermoplastic
Amps
13 A
Agency Compliance
UL Listed, CSA Certified
Off Point
7 1/2 in
Thermal Protection
Yes
On Point
16 1/2 in
Item
Sewage Ejector Pump
Hz
60 Hz
Phase
Single
Rated Voltage
115V AC
Flow Rate @ 15 Ft. of Head
3,000 gph
Discharge
2 NPT
Duty Cycle
Continuous
Discharge Standard
NPT
Switch Electrical Connection
Piggyback
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Discharge Orientation
Vertical
For Media Type
Sewage Water
Frequency
60 Hz
Feet of Head - Maximum
18 ft
Current
13 A
Discharge Gender
Female
Horsepower
1/2 hp
Standards
CSA Certified, UL Listed
Flow Rate @ 10 ft of Head
90 gpm
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Volute Material
Cast Iron

Description

Sewage Ejector Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 13 A, Body Material Cast Iron, Impeller Material Thermoplastic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 16 1/2 in, Off Point 7 1/2 in, Flow Rate @ 10 Ft. of Head 5,400 gph, Flow Rate @ 15 Ft. of Head 3,000 gph, Flow Rate @ 20 Ft. of Head Not Applicable, Flow Rate @ 40 Ft. of Head Not Applicable, Flow Rate @ 60 Ft. of Head Not Applicable, Max. Diameter Solids 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.