Shop DINEX
See all product information
Create Account
Disp Carry-Out Ctnr, 4 oz, WH, PK4000
Mfr # DXTT6
Zoro # G106878661
product price:Â
$
289.99
/pk 4000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Number of Compartments
1
Microwave Safe
No
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXTT6
- Zoro #
- G106878661
- UPC #
- 753806460522
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Depth
- 3 1/2 in
- Width
- 3 1/2 in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 4 oz, Closure Type No Lid, Coating or Lining Plastic, Color White, Compostable Not Compostable, Container Style Base Container, Depth 3 1/2 in, Diameter Not Applicable, FSC Certified No, Height 1 in, Includes Lid No, Material Plastic, Microwave Safe No, Number of Compartments 1, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Rectangular, Specific Material Plastic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.