Shop SMARTY HAD A PARTY
See all product information
Create Account
5 lb Red Plaid Paper Food Trays, 500PK
- Mfr # 5615-RP-CASE
- Zoro # G423749491
product price:Â
$
29.65
/pk of 500, $0.06/ea
Key Features
Material
Paper
Outside Height
2.25 in
Capacity
500 Food Trays
Size
5 lb
Color
Red Plaid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5615-RP-CASE
- Zoro #
- G423749491
- UPC #
- 6.16422E+11
- Country of Origin
- China
- Material
- Paper
- Capacity
- 500 Food Trays
- Item
- Food Trays
- Color
- Red Plaid
Dimensions
- Outside Height
- 2.25 in
- Size
- 5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.