Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC Press Jaw, For 1/2 in Copper (HVAC) Pipe

  • Mfr # 49-16-2653R

  • Zoro # G106878821


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
1/2 in
Compatible Fitting System
ApolloXpress, G-Press, ProPress, Viega, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2653R
Zoro #
G106878821
UPC #
045242602650
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
2 yr
Overall Length
9.2 in

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
ApolloXpress, G-Press, ProPress, Viega, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Material
Steel

Description

Press Jaw, Product Type Jaw, Compatible Fitting System ApolloXpress, G-Press, ProPress, Viega, Compatible Material Type Copper (HVAC), Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included 1/2 in, Material Steel, Compatible Press Tool Type Extended, Standard, Manufacturer Warranty Length 2 yr, Overall Length 9.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.